X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK11012RZ "Courtyard" Outdoor Entrance Wall Light

Item: KK11012RZ
Finish: Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $450.00

Price: $330.30



Details and Dimensions

Height 22-1/4"
Width 10-1/3"
Extension From Wall 13-2/5"
Backplate Dimension 13-3/4'' x 7-3/8''
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Etched Seedy
Eco-Friendly Energy Star
Voltage 120V
Title 24 Compliant Yes