Kichler KK11010RZ "Courtyard" Outdoor Entrance Wall Light
| Item: | KK11010RZ |
| Finish: | Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $88.04
Details and Dimensions
| Height | 11" |
| Width | 6-1/4" |
| Extension From Wall | 7-1/10" |
| Backplate Dimension | 4-3/8'' x 8-1/8'' |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Flourescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Etched Seedy |
| Eco-Friendly | Energy Star |
| Voltage | 120V |
| Title 24 Compliant | Yes |
| Product Specifications |


