Kichler KK11005RZ "Salisbury" Outdoor Entrance Wall Light
| Item: | KK11005RZ |
| Finish: | Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $480.24
Details and Dimensions
| Height | 29-1/5" |
| Width | 12" |
| Extension From Wall | 16-1/3" |
| Backplate Dimension | 8-7/8'' x 14-5/8'' |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Flourescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Glass Type | White Linen |
| Eco-Friendly | Energy Star |
| Voltage | 120V |
| Title 24 Compliant | Yes |
| Product Specifications |


