Kichler KK11004RZ "Salisbury" Outdoor Entrance Wall Light
| Item: | KK11004RZ |
| Finish: | Rubbed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $294.15
Details and Dimensions
| Height | 24-1/4" |
| Width | 10" |
| Backplate Dimension | 7-3/8'' x 12-1/8'' |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Flourescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Glass Type | White Linen |
| Eco-Friendly | Energy Star |
| Voltage | 120V |
| Title 24 Compliant | Yes |
| Product Specifications |


