Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK10961CV "Alameda" Outdoor Entrance Wall Light

Item: KK10961CV
Finish: Canyon View
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $246.00

Price: $180.56

Details and Dimensions

Height 12"
Width 7"
Extension From Wall 9"
Backplate Dimension 6'' x 4-1/2''
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Honey Opalescent
Eco-Friendly Energy Star
Voltage 120V
Title 24 Compliant Yes