X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK10960CV "Alameda" Outdoor Entrance Wall Light

Item: KK10960CV
Finish: Canyon View
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 14"
Width 9"
Extension From Wall 10-1/2"
Backplate Dimension 7-1/2'' X 5''
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Honey Opalescent
Eco-Friendly Energy Star
Voltage 120V
Title 24 Compliant Yes