X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK10956TZ "Madison" Post Light

Item: KK10956TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $136.50

Price: $91.05



Details and Dimensions

Height 22-3/4"
Width 9-1/2"
Post Included No
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type PLS Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Voltage 120V
Glass Type Light Linen
Shade Material Glass
Eco-Friendly Energy Efficient
Energy Star
Suitable Installation Wet
Construction Cast Aluminum
Weight 5 lbs
UL Listed Yes