X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK10955TZ "Madison" Outdoor Entrance Wall Light

Item: KK10955TZ
Finish: Tannery Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $142.50

Price: $95.05



Details and Dimensions

Height 23-1/4"
Width 9-1/2"
Extension From Wall 10-1/2"
Backplate Dimension 7-7/8'' x 4-5/8''
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Light Linen
Shade Material Glass
Eco-Friendly Title 24
Energy Efficient
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 5 lbs