X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK10953TZ "Madison" Outdoor Entrance Wall Light

Item: KK10953TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $117.00

Price: $78.04



Details and Dimensions

Height 19-3/4"
Width 8"
Extension From Wall 8-1/2"
Backplate Dimension 5-7/8'' x 4-1/2''
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Light Linen
Shade Material Glass
Eco-Friendly Title 24
Energy Efficient
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 3 lbs
Lamp Type GU24
UL Listed Yes