Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK10950TZ "Madison" Outdoor Entrance Wall Light

Item: KK10950TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 14-3/4"
Width 8"
Extension From Wall 8-1/2"
Backplate Dimension 5-7/8'' x 4-1/2''
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Light Linen
Shade Material Glass
Eco-Friendly Title 24
Energy Efficient
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 4 lbs
UL Listed Yes