X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK10923TZ "New Street" Outdoor Entrance Wall Light

Item: KK10923TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $87.00

Price: $63.86 (Pricing is for Tannery Bronze)



Details and Dimensions

Height 9"
Width 4-3/4"
Extension From Wall 5-3/4"
Backplate Dimension 2-1/2
Number of Bulbs 1
Bulb Type GU24 Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Satin Etched
Shade Material Glass
Eco-Friendly Energy Efficient
Title 24
Suitable Installation Wet
Voltage 120V
Weight 11 lbs
UL Listed Yes