Kichler KK10923BK "New Street" Outdoor Entrance Wall Light
| Item: | KK10923BK |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $56.03 (Pricing is for Black)
Details and Dimensions
| Height | 9" |
| Width | 5" |
| Backplate Dimension | 4-3/4'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Flourescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Satin Etched |
| Eco-Friendly | Energy Star |
| Voltage | 120V |
| Title 24 Compliant | Yes |
| Product Specifications |


