X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK10911OZ "Mount Vernon" Post Light

Item: KK10911OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment

List Price: $480.00

Price: $352.32



Details and Dimensions

Height 20-1/2"
Width 9-1/2"
Post Included No
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type PLS Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V
Glass Type Etched Seedy
Eco-Friendly Title 24
Suitable Installation Wet