X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK10907OZ "Mount Vernon" Outdoor Entrance Wall Light

Item: KK10907OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $225.00

Price: $165.15



Details and Dimensions

Height 12-1/2"
Width 5-1/2"
Extension From Wall 6-1/2"
Backplate Dimension 4-1/2'' x 4-5/8''
Number of Bulbs 1
Bulb Type GU24 Flourescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Etched Seedy
Eco-Friendly Energy Star
Voltage 120V
Title 24 Compliant Yes