X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK10878AP "Olympia" Semi Flush Mount Ceiling Light

Item: KK10878AP
Finish: Antique Pewter
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12-1/2"
Width 18"
Diameter 18"
Backplate Dimension "5"" Diameter"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Glass Type "Antique Pewter Finish, Satin-Etched White. Olde Bronze Finish, Sunset Marble."
Eco-Friendly Energy Efficient
Weight 7 lbs
Title 24 Compliant Yes