X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK10859TZ "Senna" Semi Flush Mount Ceiling Light

Item: KK10859TZ
Finish: Tannery Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6-1/2"
Width 16"
Diameter 16"
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type Fluorescent Circleline
Bulb(s) Included Yes
Max. Wattage Per Bulb 55 W
Total Fixture Wattage 55 W
Eco-Friendly Energy Efficient
Weight 7 lbs
Title 24 Compliant Yes