X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK10837NI "Classic" Flush Mount Ceiling Light

Item: KK10837NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 7"
Width 15-1/2"
Diameter 15-1/2"
Backplate Dimension "15.5"" Diameter"
Number of Bulbs 2
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Glass Type Alabaster Etched
Eco-Friendly Title 24
Energy Star
Weight 4 lbs
Title 24 Compliant Yes