X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK10778AP "Olympia" Up Light Pendant

Item: KK10778AP
Finish: Antique Pewter
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 21"
Width 24"
Overall Height 59"
Canopy Size 4-3/4''
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type G10Q
Bulb(s) Included Yes
Max. Wattage Per Bulb 70 W
Total Fixture Wattage 70 W
Glass Type "AP-Satin Etched Cased Opal, OZ-Sunset Marble"
Eco-Friendly Energy Efficient
Weight 11 lbs
Energy Efficient Yes