X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK10771NI "Dover" Mini Pendant

Item: KK10771NI
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7"
Width 6-1/2"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Etched Seedy
Eco-Friendly Energy Efficient
Weight 3 lbs
Energy Efficient Yes
Energy Star No
Title 24 Compliant No