Kichler KK10320NI "Dover" Mid Sized Chandelier
| Item: | KK10320NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $258.13 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 23-1/10" |
| Width | 24" |
| Diameter | 24" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | PLS13W Candelabra |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 65 W |
| Glass Type | Satin Etched Seedy |
| Shade Material | Glass |
| Chain Length | 72" |
| Eco-Friendly | Energy Efficient |
| Weight | 10 lbs |
| Voltage | 120V |
| Product Specifications |


