Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Kalco Lighting
>
K2532EB
Kalco Lighting K2532EB "Ophelia" Multi Bulb Wall Sconce
| Item: | K2532EB |
| Finish: | Ebony |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $398.00
Details and Dimensions
| Height | 10-1/4" |
| Width | 19" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Weight | 5 lbs |
| Wire Length | 6" |


