Kalco Lighting K5045PDNS01 "Ponderosa" Mid Sized Chandelier
| Item: | K5045PDNS01 |
| Finish: | Ponderosa |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,198.60
Details and Dimensions
| Height | 22-1/4" |
| Width | 22" |
| Diameter | 22" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Chain Length | 48" |
| Eco-Friendly | Energy Star |
| Suitable Installation | Dry |
| Weight | 18 lbs |
| Voltage | 120V |


