Kalco Lighting K5033PDS205 "Ponderosa" Large Foyer Chandelier
| Item: | K5033PDS205 |
| Finish: | Ponderosa |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,886.94
Details and Dimensions
| Height | 52" |
| Width | 22" |
| Diameter | 22" |
| Number Of Tiers | 1 |
| Number of Bulbs | 12 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 720 W |
| Chain Length | 96" |
| Wire Length | 156" |
| Weight | 24 lbs |
| Voltage | 120V |


