Kalco Lighting K5024PD1239 "Ponderosa" Mini Pendant
| Item: | K5024PD1239 |
| Finish: | Ponderosa |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $248.12
Details and Dimensions
| Height | 41-1/2" |
| Width | 7" |
| Canopy Size | 5.75'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Shade | Neutral Swirl Faux Calcite |
| Shade Material | Other |
| Downrod Quantity | 3 |
| Downrod Length | "(1) 6.5'', (1) 12'' & (1) 24''" |
| Suitable Installation | Dry |
| Weight | 5 lbs |


