Kalco Lighting K3043PDPS11 "Ponderosa" 3 Bulb Bathroom Light

Item: K3043PDPS11
Finish: Ponderosa
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $698.35



Details and Dimensions

Height 16"
Width 26"
Extension From Wall 12"
Number of Bulbs 3
Bulb Type Incandescent Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up Light
Mounting Options Up Light
Voltage 120V
Weight 12 lbs
Wire Length 6"