Kalco Lighting K3038PDS205 "Ponderosa" Multi Light Pendant

Item: K3038PDS205
Finish: Ponderosa
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $1,190.60



Details and Dimensions

Height 30-1/2"
Width 46-1/2"
Canopy Size 9.5''
Number of Bulbs 8
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 320 W
Chain Length 48"
Wire Length 96"
Suitable Installation Dry
Weight 20 lbs