Kalco Lighting K3036PD1501 "Ponderosa" Multi Bulb Wall Sconce
| Item: | K3036PD1501 |
| Finish: | Ponderosa |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $398.20
Details and Dimensions
| Height | 14-1/2" |
| Width | 16" |
| Extension From Wall | 10" |
| Backplate Dimension | w: 6 h: w: 9.5 e: 1.5 |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Weight | 9 lbs |
| Wire Length | 6" |


