Kalco Lighting K3034PD1438 "Ponderosa" Multi Bulb Wall Sconce

Item: K3034PD1438
Finish: Ponderosa
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $398.20



Details and Dimensions

Height 14-1/2"
Width 16"
Extension From Wall 10"
Backplate Dimension w: 6 h: w: 9.5 e: 1.5
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up Light
Mounting Options Up Light
Weight 9 lbs
Wire Length 6"