Kalco Lighting K3032PD1255 "Ponderosa" 1 Bulb Wall Sconce
| Item: | K3032PD1255 |
| Finish: | Ponderosa |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $308.15
Details and Dimensions
| Height | 14-1/2" |
| Width | 7" |
| Extension From Wall | 9-1/2" |
| Backplate Dimension | w: 6 h: w: 9.5 e: 1.5 |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Weight | 6 lbs |


