X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kalco Lighting K3031PDCALC "Ponderosa" 1 Bulb Wall Sconce

Item: K3031PDCALC
Finish: Ponderosa
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $748.80

Price: $430.22




Details and Dimensions

Height 17"
Width 7"
Extension From Wall 9-1/2"
Backplate Dimension w: 6 h: w: 9.5 e: 1.5
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 25 W
Total Fixture Wattage 25 W
Lighting Direction Up Light
Mounting Options Up Light
Weight 4 lbs