Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Kalco Lighting
>
K2533EBC
Kalco Lighting K2533EBC "Ophelia" Flush Mount Ceiling Light
| Item: | K2533EBC |
| Finish: | Ebony |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,068.00
Details and Dimensions
| Height | 8" |
| Width | 15-1/4" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Crystal | Yes |
| Crystal Type | Swarovski |
| Weight | 4 lbs |
| Wire Length | 6" |


