Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Kalco Lighting
>
K2530EBC
Kalco Lighting K2530EBC "Ophelia" Mini Pendant
| Item: | K2530EBC |
| Finish: | Ebony |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $688.00
Details and Dimensions
| Height | 15" |
| Width | 9" |
| Canopy Size | 5'' |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Crystal | Yes |
| Crystal Type | Swarovski Crystal |
| Chain Length | 48" |
| Wire Length | 96" |
| Suitable Installation | Dry |
| Weight | 4 lbs |


