Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Jeremiah Company C8144AG12 "Riata" Large Foyer Chandelier

Item: C8144AG12
Finish: Aged Bronze
Online Availability: Please call for availability.

Details and Dimensions

Height 48"
Width 44"
Diameter 44"
Number Of Tiers 2
Number of Bulbs 12
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Glass Type Antique Scavo
Shade Material Glass
Chain Length 120"
Wire Length 144"
Voltage 120V