Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Jeremiah Company C8136AG4 "Riata" 4 or more Bulb Bathroom Light

Item: C8136AG4
Finish: Aged Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Width 36-1/2"
Extension From Wall 11-5/8"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Antique Scavo
Shade Material Glass
Voltage 120V