X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jeremiah Company C8134AG6 "Riata" Mid Sized Chandelier

Item: C8134AG6
Finish: Aged Bronze
Online Availability: Available for immediate shipment

List Price: $942.00

Price: $629.00



Details and Dimensions

Height 33"
Width 34-1/2"
Diameter 34-1/2"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Antique Scavo
Shade Material Glass
Chain Length 120"
Wire Length 144"
Voltage 120V