X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jeremiah Company C8129AG5 "Riata" Mid Sized Chandelier

Item: C8129AG5
Finish: Aged Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 26"
Width 28-3/4"
Diameter 28-3/4"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Glass Type Antique Scavo
Shade Material Glass
Voltage 120V