X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jeremiah Company C8128AG3 "Riata" 3 Bulb Bathroom Light

Item: C8128AG3
Finish: Aged Bronze
Online Availability: Available for immediate shipment

List Price: $348.00

Price: $239.00



Details and Dimensions

Width 29"
Extension From Wall 11-5/8"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Antique Scavo
Shade Material Glass
Voltage 120V