X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jeremiah Company C8127AG3 "Riata" Mini Chandelier

Item: C8127AG3
Finish: Aged Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24"
Width 28"
Diameter 28"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Glass Type Antique Scavo
Shade Material Glass
Voltage 120V