X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jeremiah Company C8118AG2 "Riata" 2 Bulb Bathroom Light

Item: C8118AG2
Finish: Aged Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Width 19"
Extension From Wall 11-5/8"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Antique Scavo
Shade Material Glass
Voltage 120V