X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jeremiah Company C8116AG3 "Riata" Flush Mount Ceiling Light

Item: C8116AG3
Finish: Aged Bronze
Online Availability: Available for immediate shipment

List Price: $246.00

Price: $164.08



Details and Dimensions

Height 7-1/8"
Width 16"
Diameter 16"
Number of Bulbs 3
Bulb Type Medium
Glass Type Antique Scavo
Shade Material Glass