Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Jeremiah Company C8108AG1 "Riata" Mini Pendant

Item: C8108AG1
Finish: Aged Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 46-3/4"
Width 7-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Glass Type Antique Scavo
Shade Material Glass