Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jeremiah Company C7123BN3 "Cecilia" 3 Bulb Bathroom Light

Item: C7123BN3
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $106.50

Price: $75.00 (Pricing is for Brushed Nickel)

Details and Dimensions

Width 24"
Extension From Wall 8-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Mounting Options Up/Down Light
Glass Type Alabaster
Shade Material Glass
Voltage 120V