X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jeremiah Company C7120BN3 "Cecilia" Mini Chandelier

Item: C7120BN3
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $204.00

Price: $139.00 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 17"
Width 20"
Diameter 20"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Alabaster
Shade Material Glass
Chain Length 120"
Wire Length 144"
Voltage 120V