Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Jeremiah Company C7118BN3SF "Cecilia" Semi Flush Mount Ceiling Light

Item: C7118BN3SF
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 15-1/2"
Width 18"
Diameter 18"
Number of Bulbs 3
Bulb Type Medium
Glass Type Alabaster
Shade Material Glass