X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jeremiah Company C7106BN1 "Cecilia" Mini Pendant

Item: C7106BN1
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $84.00

Price: $59.00 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 60"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Alabaster
Shade Material Glass