X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jeremiah Company C15012AZ2 "Chaparral" 2 Bulb Bathroom Light

Item: C15012AZ2
Finish: Antique Bronze
Online Availability: Available for immediate shipment

List Price: $168.00

Price: $112.06



Details and Dimensions

Width 15-1/2"
Extension From Wall 9-3/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Tea Stained
Shade Material Glass
Voltage 120V