X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jeremiah Company C9540BNCH6 "5th Avenue" Multi Light Pendant

Item: C9540BNCH6
Finish: Brushed Nickel / Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 40"
Width 52-1/5"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type White Frosted
Shade Dimension 14'' Diameter