X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jeremiah Company C9532BNCH6 "5th Avenue" Drum Pendant

Item: C9532BNCH6
Finish: Brushed Nickel / Chrome
Online Availability: Please call for availability.


Details and Dimensions

Height 50"
Width 32"
Diameter 32"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Frosted
Shade Dimension 32'' Diameter