X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jeremiah Company C9514BNCH3 "5th Avenue" Drum Pendant

Item: C9514BNCH3
Finish: Brushed Nickel / Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 50"
Width 14"
Diameter 14"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type White Frosted
Shade Dimension 14'' Diameter