X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jeremiah Company C9513BNCH3 "5th Avenue" Flush Mount Ceiling Light

Item: C9513BNCH3
Finish: Brushed Nickel / Chrome
Online Availability: Available for immediate shipment

List Price: $213.00

Price: $142.07 (Pricing is for Brushed Nickel / Chrome)



Details and Dimensions

Height 4-1/2"
Width 14"
Diameter 14"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type White Frosted
Shade Dimension 14'' Diameter